Shop BOSTITCH
See all product information
Create Account
Premium Standard Staples, 30000PK
- Mfr # BOSSBS1914CP-6
- Zoro # G323723676
product price:Â
$
17.79
/pk
Key Features
Includes
6 Boxes of Staples (5000 Staples Per Pack, 30000 Staples Total)
Gauge Case Material
Metal
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOSSBS1914CP-6
- Zoro #
- G323723676
- UPC #
- 194629129713
- Country of Origin
- China
- Includes
- 6 Boxes of Staples (5000 Staples Per Pack, 30000 Staples Total)
- Gauge Case Material
- Metal
- Color
- Silver
Description
Our Premium Standard Staples were developed for optimum performance in any standard stapler. Each full strip contains 210 staples and is constructed from superior quality high carbon wire to reduce buckling and jamming. The finely honed chisel points deliver maximum penetration for maximum sheet capacity. These standard staples won't snap or buckle like others of lesser quality. Developed from galvanized steel, these staples also resistant to rust. The leg length is an ideal 1/4" or 6mm. Each box includes 5000 staples. Sold as 6 boxes for a total of 30000 staples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.