Bouton Optical

Safety Glasses, Gray Scratch-Resistant


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate/Pvc
  • Gender Unisex
  • Foam Lined No
See all product information

Product Information

Dimensions

Size OS

Details

Item Safety Glasses
Lens Color Gray
Frame Color Black
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Polycarbonate/Pvc
Gender Unisex
Foam Lined No
Series HI-VOLTAGE AC
Standards ANSI Z87.1-2015
Features Narrow Frame and Bridge for Smaller Faces; Unisex Styling Looks Great on Both Men and Women; Designed to Provide a Great Fit for Smaller Faces Using a Narrow Nose Bridge and Frame; Adjustable Length Temples with Rubber Tips Provide a Comfortable Fit; Oversized Rubber Nose Pads Offer a more Secure Fit; 10 Base Curve Lens
Frame Type Half-Frame

Description

Hi-Voltage Ac Eyewear,Anti-Scratch, No Foam Lined, Eyewear Frame Style Half-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.