Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 130mm, Nylon
- Mfr # BSBA M130 ESC
- Zoro # G315867258
product price:Â
$
5,405.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
561 kN
Maximum Speed
1,460 RPM
Closure
Triple Labyrinth Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M130 ESC
- Zoro #
- G315867258
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Dynamic Radial Load Capacity
- 561 kN
- Maximum Speed
- 1,460 RPM
- Closure
- Triple Labyrinth Seal
- Item
- Split Cylindrical Roller Bearing
- Ring Material
- Steel
- Bore Type
- Cylindrical
- Minimum Temperature
- 32 Degrees F
- Split Bearing
- Yes
- Number of Rows
- One
- Maximum Temperature
- 212 Degrees F
- Bearing Industry Number
- 500
- Static Radial Load Capacity
- 874 kN
- System of Measurement
- Metric
- Full Complement
- Yes
- Seal Type
- Triple Labyrinth
- Bearing Type
- Expansion
- Industry Number
- 500
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.