Shop BRADFORD WHITE

Water Heater

  • Mfr # CEHD-120-18-3CF-480V
  • Zoro # G325075551

product price: 
$
12,993.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Tank Lining Material
Vitreous Glass
Market
Commercial
Cold Inlet Size
1 1/2 in
Phase
Three
Tank Diameter
30.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEHD-120-18-3CF-480V
Zoro #
G325075551
UPC #
-
Country of Origin
United States

Dimensions

Cold Inlet Size
1 1/2 in
Tank Diameter
30.25 in
Overall Width
30.3 in
Overall Height
66.8 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 or 5 yr Limited on Tank
Height to T and P Valve
54.75 in
Overall Depth
30.3 in
Height to Hot Outlet
15.1 in
Hot Outlet Size
1 1/2 in
Tank Height
64.69 in
Height to Cold Inlet
6.9 in

Details

Tank Lining Material
Vitreous Glass
Market
Commercial
Phase
Three
Includes
Temperature and Pressure (T&P) Relief Valve
Operating Voltage
480V AC
Equivalent BtuH
61,419 BtuH
Electrical Connection Type
Terminal Block
Minimum Wattage
12 kW
Product Type
Electric Tank Water Heater
Maximum Water Pressure
150 psi
First Hour Rating
120 gal
Tank Insulation Material
Non-CFC Foam
Included Valves
Drain, Temperature and Pressure Relief
Automatic Thermostat
Yes
Features
Elements - Screw in Style Low Watt Density INCOLOY(R) Sheathed Elements Standard, Immersion Thermostat with Contactors, Two Protective Anode Rods
Tank Outer Shell Material
Steel
Recovery Rate @ Rise
106 gph @ 70 Degrees F, 124 gph @ 60 Degrees F, 149 gph @ 50 Degrees F, 186 gph @ 40 Degrees F, 53 gph @ 140 Degrees F, 62 gph @ 120 Degrees F, 74 gph @ 100 Degrees F, 83 gph @ 90 Degrees F, 93 gph @ 80 Degrees F
Application
Commercial
Standards
ASME HLW, CSA, cULus, NSF, UL
Thermostat Mounting
Immersion
Tank Capacity
119 gal
Series
ElectriFLEX HD(TM)
Control Type
Dial
Item
Water Heater
Hot Outlet Type
NPT
Cold Inlet Type
NPT
Power Consumption
18 kW
Power Source
Electricity
Maximum Recovery Flow Rate
186 gph @ 40 Degrees F

Description

Water Heater, Operating Voltage 480V AC, Phase Three, Equivalent BtuH 61,419 BtuH, First Hour Rating 120 gal, Maximum Recovery Flow Rate 186 gph @ 40 Degrees F, Overall Height 66.8 in, Power Consumption 18 kW, Tank Capacity 119 gal, Tank Diameter 30.25 in, Market Commercial, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Control Type Dial, Current 43.4 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.