Shop BRADFORD WHITE

Water Heater

  • Mfr # CEHD-120-18-6CF-208V
  • Zoro # G525074675

product price: 
$
12,820.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Tank Outer Shell Material
Steel
Cold Inlet Type
NPT
Application
Commercial
Tank Diameter
30.25 in
Cold Inlet Size
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEHD-120-18-6CF-208V
Zoro #
G525074675
UPC #
-
Country of Origin
United States

Dimensions

Tank Diameter
30.25 in
Cold Inlet Size
1 1/2 in
Overall Width
30.3 in
Overall Height
66.8 in
Height to Cold Inlet
6.9 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 or 5 yr Limited on Tank
Overall Depth
37.3 in
Tank Height
64.69 in
Height to T and P Valve
54.75 in
Hot Outlet Size
1 1/2 in
Height to Hot Outlet
15.1 in

Details

Tank Outer Shell Material
Steel
Cold Inlet Type
NPT
Application
Commercial
Control Type
Dial
Maximum Water Pressure
150 psi
Operating Voltage
208V AC
Hot Outlet Type
NPT
Power Source
Electricity
Tank Capacity
119 gal
Includes
Temperature and Pressure (T&P) Relief Valve
Minimum Wattage
12 kW
Power Consumption
18 kW
Equivalent BtuH
61,418 BtuH
Included Valves
Drain, Temperature and Pressure Relief
Automatic Thermostat
Yes
Tank Lining Material
Vitreous Glass
Tank Insulation Material
Non-CFC Foam
Market
Commercial
Product Type
Electric Tank Water Heater
Electrical Connection Type
Terminal Block
Series
ElectriFLEX HD(TM)
Maximum Recovery Flow Rate
186 gph @ 40 Degrees F
Item
Water Heater
Standards
ASME HLW, CSA, cULus, NSF, UL
First Hour Rating
120 gal
Features
Elements - Screw in Style Low Watt Density INCOLOY(R) Sheathed Elements Standard, Immersion Thermostat with Contactors, Two Protective Anode Rods
Recovery Rate @ Rise
106 gph @ 70 Degrees F, 124 gph @ 60 Degrees F, 149 gph @ 50 Degrees F, 186 gph @ 40 Degrees F, 53 gph @ 140 Degrees F, 62 gph @ 120 Degrees F, 74 gph @ 100 Degrees F, 83 gph @ 90 Degrees F, 93 gph @ 80 Degrees F
Phase
Single
Thermostat Mounting
Immersion

Description

Water Heater, Operating Voltage 208V AC, Phase Single, Equivalent BtuH 61,418 BtuH, First Hour Rating 120 gal, Maximum Recovery Flow Rate 186 gph @ 40 Degrees F, Overall Height 66.8 in, Power Consumption 18 kW, Tank Capacity 119 gal, Tank Diameter 30.25 in, Market Commercial, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Control Type Dial, Current 86.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.