Shop BRADFORD WHITE

Water Heater

  • Mfr # CEHD-80-12-3CF-480V
  • Zoro # G925074374

product price: 
$
10,921.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Height to Hot Outlet
13 in
Tank Capacity
80 gal
Automatic Thermostat
Yes
Hot Outlet Type
NPT
Tank Height
61.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CEHD-80-12-3CF-480V
Zoro #
G925074374
UPC #
-
Country of Origin
United States

Dimensions

Height to Hot Outlet
13 in
Tank Height
61.25 in
Overall Height
65.5 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 or 5 yr Limited on Tank
Tank Diameter
26 in
Overall Depth
30.5 in
Overall Width
30.5 in
Height to Cold Inlet
7 in
Height to T and P Valve
52.19 in
Cold Inlet Size
1 1/2 in
Hot Outlet Size
1 1/2 in

Details

Tank Capacity
80 gal
Automatic Thermostat
Yes
Hot Outlet Type
NPT
Power Source
Electricity
Electrical Connection Type
Terminal Block
Tank Lining Material
Vitreous Glass
Application
Commercial
Maximum Recovery Flow Rate
127 gph @ 40 Degrees F
Phase
Three
Cold Inlet Type
NPT
First Hour Rating
80 gal
Equivalent BtuH
41,969 BtuH
Series
ElectriFLEX HD(TM)
Tank Outer Shell Material
Steel
Thermostat Mounting
Immersion
Includes
Temperature and Pressure (T&P) Relief Valve
Standards
ASME HLW, CSA, cULus, NSF, UL
Market
Commercial
Item
Water Heater
Power Consumption
12 kW
Tank Insulation Material
Non-CFC Foam
Product Type
Electric Tank Water Heater
Operating Voltage
480V AC
Maximum Water Pressure
150 psi
Minimum Wattage
12 kW
Included Valves
Drain, Temperature and Pressure Relief
Control Type
Dial
Features
Elements - Screw in Style Low Watt Density INCOLOY(R) Sheathed Elements Standard, Immersion Thermostat with Contactors, Two Protective Anode Rods

Description

Water Heater, Operating Voltage 480V AC, Phase Three, Equivalent BtuH 41,969 BtuH, First Hour Rating 80 gal, Maximum Recovery Flow Rate 127 gph @ 40 Degrees F, Overall Height 65.5 in, Power Consumption 12 kW, Tank Capacity 80 gal, Tank Diameter 26 in, Market Commercial, Automatic Thermostat Yes, Cold Inlet Size 1 1/2 in, Cold Inlet Type NPT, Control Type Dial, Current 14.8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.