Water Heater

  • Mfr # RE340R6-1NCWW
  • Zoro # G825075501
product price: 
$
1,223.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

First Hour Rating
40 gal
Tank Lining Material
Vitreous Glass
Phase
Single
Cold Inlet Size
3/4 in
Cold Inlet Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RE340R6-1NCWW
Zoro #
G825075501
UPC #
-
Country of Origin
United States

Dimensions

Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Tank Diameter
22 in
Overall Width
22 in
Overall Height
49.4 in
Tank Height
47.19 in
Overall Depth
22 in
Height to T and P Valve
49.44 in
Manufacturer Warranty Length
6 or 10 yr Limited (Tank), 6 yr Limited (Component Parts)

Details

First Hour Rating
40 gal
Tank Lining Material
Vitreous Glass
Phase
Single
Cold Inlet Type
NPT
Maximum Recovery Flow Rate
41 gph @ 60 Degrees F
Energy Factor
0.93
Equivalent BtuH
15,355 BtuH
Includes
Temperature and Pressure (T&P) Relief Valve
Operating Voltage
240/208V AC
Included Valves
Temperature and Pressure Relief
Power Source
Electricity
Maximum Water Pressure
150 psi
Minimum Wattage
3,500 W
Application
Residential
Product Type
Electric Tank Water Heater
Hot Outlet Type
NPT
Tank Insulation Material
Non-CFC Foam
Standards
AHRI, CSA, cULus, UL
Control Type
Dial
Tank Outer Shell Material
Steel
Automatic Thermostat
Yes
Features
Direct Heat Transfer with Immersed Elements, Hydrojet(R) Total Performance System, Protective Anode Rod
Thermostat Mounting
Surface
Market
Residential
Item
Water Heater
Tank Capacity
40 gal
Electrical Connection Type
Terminal Block
Recovery Rate @ Rise
21 gph @ 120 Degrees F, 25 gph @ 100 Degrees F, 28 gph @ 90 Degrees F, 31 gph @ 80 Degrees F, 41 gph @ 60 Degrees F
Power Consumption
6,000 W

Description

Water Heater, Operating Voltage 240/208V AC, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 40 gal, Maximum Recovery Flow Rate 41 gph @ 60 Degrees F, Overall Height 49.4 in, Power Consumption 6,000 W, Tank Capacity 40 gal, Tank Diameter 22 in, Market Residential, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Dial, Current 16.8 A, 18.8 A, Energy Factor 0.93

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.