Water Heater

  • Mfr # EF60T199E3N
  • Zoro # G325074394
product price: 
$
16,960.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Recovery Rate @ Rise
202 gph @ 120 Degrees F
Thermal Efficiency
97 %
Height to T and P Valve
39.06 in
Standards
AHRI, CSA, ENERGY STAR(R), NSF
Tank Capacity
60 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EF60T199E3N
Zoro #
G325074394
UPC #
-
Country of Origin
United States

Dimensions

Height to T and P Valve
39.06 in
Overall Height
57 in
Height to Gas Inlet
53.25 in
Overall Depth
28.25 in
Vent Connection Size
3 in
Tank Diameter
28.25 in
Height to Cold Inlet
12.88 in
Height to Hot Outlet
42.25 in
Cold Inlet Size
1 1/2 in
Hot Outlet Size
1 in
Manufacturer Warranty Length
1 yr Limited on Parts, 3 or 5 yr Limited on Tank
Gas Inlet Size
3/4 in

Details

Recovery Rate @ Rise
202 gph @ 120 Degrees F
Thermal Efficiency
97 %
Standards
AHRI, CSA, ENERGY STAR(R), NSF
Tank Capacity
60 gal
Condensing
Yes
Maximum Heating Capacity
199,999 BtuH
Maximum Delivered Temperature
180 Degrees F
Cold Inlet Type
NPT
First Hour Rating
60 gal
Series
eF Series
Operating Voltage
120V AC
Fuel Type
Natural Gas
Product Type
Gas Tank Water Heater
Tank Insulation Material
Foam
Compatible Systems and Services
BACnet(R)
Low NOx
Yes
Maximum Altitude
10,000 ft
Hot Outlet Type
NPT
Includes
T and P Relief Valve
Vent Type
Direct Vent, Power Vent
Item
Water Heater
Features
Protective Powered Anodes, Three Pass Fire Tube Heat Exchanger System
Included Valves
Temperature and Pressure Relief
Power Source
Gas
Market
Commercial
Maximum Water Pressure
150 psi
Ignition Type
Direct Spark to Pilot

Description

Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 60 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,999 BtuH, Overall Height 57 in, Tank Diameter 28.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 60 gal, Hot Outlet Size 1 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 1 1/2 in, Compatible Systems and Services BACnet(R), Condensing Yes, Features Protective Powered Anodes, Three Pass Fire Tube Heat Exchanger System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.