Shop BRADFORD WHITE

Water Heater

  • Mfr # RG230T6N
  • Zoro # G025075394

product price: 
$
1,731.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Vent Type
Atmospheric Vent
Cold Inlet Type
NPT
Height to T and P Valve
49.75 in
Thermal Efficiency
80 %
Gas Inlet Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RG230T6N
Zoro #
G025075394
UPC #
-
Country of Origin
United States

Dimensions

Height to T and P Valve
49.75 in
Gas Inlet Size
1/2 in
Cold Inlet Size
3/4 in
Tank Diameter
18 in
Manufacturer Warranty Length
1 yr Limited on Parts, 6 or 10 yr Limited on Tank
Height to Gas Inlet
13 in
Overall Depth
21.5 in
Height to Cold Inlet
8 in
Vent Connection Size
3 in, 4 in
Overall Height
56.25 in

Details

Vent Type
Atmospheric Vent
Cold Inlet Type
NPT
Thermal Efficiency
80 %
Maximum Heating Capacity
32,000 BtuH
First Hour Rating
60 gal
Included Valves
Temperature and Pressure Relief
Fuel Type
Liquid Propane, Natural Gas
Includes
T and P Relief Valve
Condensing
No
Product Type
Gas Tank Water Heater
Standards
AHRI, CSA, ENERGY STAR(R)
Tank Insulation Material
Foam
Item
Water Heater
Maximum Delivered Temperature
160 Degrees F
Tank Capacity
30 gal
Maximum Water Pressure
150 psi
Energy Factor
0.6
Low NOx
Yes
Market
Residential
Features
Insulation System-Non-CFC Foam Covers the Tank, Reducing Heat Loss, Energy Consumption and Improves Efficiency and Jacket Rigidity, Pedestal Base-Rugged and Durable Base Allows Easy Transport and Positioning While Providing Corrosion-Resistant Contact with Floor, Protective Anode Rod-Provides Added Protection Against Corrosion for Long-Term, Trouble-Free Service
Power Source
Gas

Description

Water Heater, Fuel Type Liquid Propane, Natural Gas, Low NOx Yes, First Hour Rating 60 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 32,000 BtuH, Overall Height 56.25 in, Tank Diameter 18 in, Included Valves Temperature and Pressure Relief, Tank Capacity 30 gal, Market Residential, Vent Type Atmospheric Vent, Cold Inlet Size 3/4 in, Condensing No, Energy Factor 0.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.