Water Heater

  • Mfr # RG140T6N
  • Zoro # G525075559
product price: 
$
974.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Thermal Efficiency
80 %
Features
Insulation System-Non-CFC Foam Covers the Tank, Reducing Heat Loss, Energy Consumption and Improves Efficiency and Jacket Rigidity, Pedestal Base-Rugged and Durable Base Allows Easy Transport and Positioning While Providing Corrosion-Resistant Contact with Floor, Protective Anode Rod-Provides Added Protection Against Corrosion for Long-Term, Trouble-Free Service
Included Valves
Temperature and Pressure Relief
Tank Capacity
40 gal
Vent Connection Size
3 in, 4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RG140T6N
Zoro #
G525075559
UPC #
-
Country of Origin
United States

Dimensions

Vent Connection Size
3 in, 4 in
Tank Diameter
18 in
Height to Cold Inlet
8 in
Manufacturer Warranty Length
1 yr Limited on Parts, 6 or 10 yr Limited on Tank
Overall Height
57.81 in
Height to T and P Valve
51.63 in
Gas Inlet Size
1/2 in
Overall Depth
21.5 in
Cold Inlet Size
3/4 in
Height to Gas Inlet
13 in

Details

Thermal Efficiency
80 %
Features
Insulation System-Non-CFC Foam Covers the Tank, Reducing Heat Loss, Energy Consumption and Improves Efficiency and Jacket Rigidity, Pedestal Base-Rugged and Durable Base Allows Easy Transport and Positioning While Providing Corrosion-Resistant Contact with Floor, Protective Anode Rod-Provides Added Protection Against Corrosion for Long-Term, Trouble-Free Service
Included Valves
Temperature and Pressure Relief
Item
Water Heater
Tank Capacity
40 gal
Standards
AHRI, CSA, ENERGY STAR(R)
Power Source
Gas
Product Type
Gas Tank Water Heater
Fuel Type
Liquid Propane, Natural Gas
First Hour Rating
64 gal
Maximum Water Pressure
150 psi
Maximum Heating Capacity
34,000 BtuH
Maximum Delivered Temperature
160 Degrees F
Vent Type
Atmospheric Vent
Energy Factor
0.59
Low NOx
Yes
Tank Insulation Material
Foam
Market
Residential
Cold Inlet Type
NPT
Includes
T and P Relief Valve
Condensing
No

Description

Water Heater, Fuel Type Liquid Propane, Natural Gas, Low NOx Yes, First Hour Rating 64 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 34,000 BtuH, Overall Height 57.81 in, Tank Diameter 18 in, Included Valves Temperature and Pressure Relief, Tank Capacity 40 gal, Market Residential, Vent Type Atmospheric Vent, Cold Inlet Size 3/4 in, Condensing No, Energy Factor 0.59

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.