Shop BRADFORD WHITE

Water Heater

  • Mfr # RTGS199N1
  • Zoro # G825075266

product price: 
$
3,632.99
/ea
Free Shipping & Returns

Key Features

Market
Commercial, Residential
Energy Factor
0.96
Vent Type
Direct Vent
Overall Depth
14.9 in
Number of Units
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTGS199N1
Zoro #
G825075266
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14.9 in
Overall Height
27.6 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Vent Connection Size
2 in, 3 in
Gas Inlet Size
3/4 in
Manufacturer Warranty Length
15 yr Heat Exchanger, 5 yr Parts (8 yr Heat Exchanger, 5 yr Parts for Commercial use)
Overall Width
17.3 in

Details

Market
Commercial, Residential
Energy Factor
0.96
Vent Type
Direct Vent
Number of Units
1
Fuel Type
Natural Gas
Maximum Heating Capacity
199,000 BtuH
Maximum Delivered Temperature
185 Degrees F
Cold Inlet Type
NPT
Includes
Gasket Kit
Water Connection Location
Bottom
Product Type
Gas Tankless Water Heater
Series
Infiniti (R) GS
Low NOx
Yes
Minimum Heating Capacity
13,000 BtuH
Standards
AHRI, Certified Green Product(TM) by the Green Restaurant Association, ENERGY STAR(R) Qualified, ETL to the Latest Edition of ANSI Standard Z21.10.3/CSA 4.3
Features
0.96 UEF, Certified Green Product(TM) by the Green Restaurant Association, ENERGY STAR(R) Qualified
Minimum Delivered Temperature
95 Degrees F
Gas Inlet Type
NPT
Ignition Type
Electronic
Environment
Indoor, Outdoor
Maximum Water Pressure
150 psi
Maximum Flow Rate
9.8 gpm
Hot Outlet Type
NPT
Thermal Efficiency
98 %
Operating Voltage
120V
Multiple Unit Configuration
In-line and Back-to-Back
Control Type
Digital Display with Keypad
Item
Water Heater
Minimum Flow Activation
0.5 gpm
Condensing
Yes

Description

Water Heater, Fuel Type Natural Gas, Low NOx Yes, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 9.8 gpm, Maximum Heating Capacity 199,000 BtuH, Minimum Flow Activation 0.5 gpm, Overall Depth 14.9 in, Overall Height 27.6 in, Overall Width 17.3 in, Maximum Delivered Temperature 185 Degrees F, Minimum Delivered Temperature 95 Degrees F, Thermal Efficiency 98 Percent, Condensing Yes, Environment Indoor, Outdoor, Market Commercial, Residential, Cold Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.