Shop All Tags
Brady
Blank Tag, Cardstock, 5-1/4in.H, PK1000
Mfr # 102085
Zoro # G9387217
product price: $206.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Fluorescent Red
- Height 5-1/4"
- Width 2-5/8"
- Shape Rectangle
Product Information
Dimensions
Height | 5-1/4" |
Width | 2-5/8" |
Tag Width | 2 5/8 in |
Tag Height | 5 1/4 in |
Details
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 30 Points, Tag Color Fluorescent Red, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 10" H, 14" W, Alum, No Trespassing Keep Off Fence Private Sign, Lndscp, 1014-L-14998 (OS-NS-A-1014-L-14998)
- 3M Versaflo Faceshield Head Inserts (M-170)
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- BRADY Scafftag(r) Kit, Wht, ISO 9001 (SCAF-STH132A)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- BRADY Metal Ball Seal, PK100 (95197)
- ZORO SELECT Repair Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDP3)
- Brady Tags