Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Container Label, 4" H, 4" W, 121067
Mfr # 121067
Zoro # G2360994
original price:
$81.59
new price: $81.39
/pk 500, $0.16/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Liquid 3
- Width 4"
- Height 4"
- Legend Color White
- Material Vinyl
Product Information
- Brand Brady
- MFR # 121067
- Zoro # G2360994
- UPC # 754473704780
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 4" |
Height | 4" |
Label Height | 4 in |
Label Width | 4 in |
Details
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid 3, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLYING FISHERMAN Flying Fisherman 7756BS Small & Medium Slack Tide Polarized Sunglasses; Matte Black Frames with Smoke Lens (7756BS)
- STRANCO Die Cut Letter Label, R (DBV-SINGLE-6-R)
- CONDOR Ball Valve Lockout, Red, 8-43/64" H (437R18)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- BRADY Chemical Label, 1 in H, 3 in W, 121115 (121115)
- BRADY DOT Container Label, 4" H, 4" W, 121065 (121065)
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93740 (93740)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- NATIONAL MARKER CO NMC OSHA Sign, Danger Flammable Materials, 10in X 14in, White/Red/Black (D39RB)
- Brady Chemical, Gas & Hazardous Material Signs