Shop BRADY
See all product information
Create Account
Gobo Projector, Black, 16 1/5 in H
- Mfr # SP-300-SW
- Zoro # G423359188
product price:Â
$
5,426.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Yoke, Power Cord, Sign Projector 300 W LED with Semi-Wide Lens
Laser Color
Black
Watts
300 W
Height
16 3/16 in
Power Source - TS Only
AC Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-300-SW
- Zoro #
- G423359188
- UPC #
- 888434646243
- Country of Origin
- China
- Includes
- Mounting Yoke, Power Cord, Sign Projector 300 W LED with Semi-Wide Lens
- Item
- Gobo Projector
- Laser Color
- Black
- Watts
- 300 W
- Power Source - TS Only
- AC Power
- Voltage
- 110 V, 240 V
- Product Type
- Safety Sign Projector
- Power Source
- AC Power
- Power Source - old
- AC Power
Dimensions
- Height
- 16 3/16 in
- Length
- 16 1/2 in
- Width
- 25 in
Description
Gobo Projector, Voltage 110 V, 240 V, Watts 300 W, Length 16 1/2 in, Width 25 in, Height 16 3/16 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord, Sign Projector 300 W LED with Semi-Wide Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.