Padlock

  • Mfr # CPPL-YLW-25AL-KD
  • Zoro # G723361072
product price: 
$
13.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shackle Material Coating
Anodized
Includes
English Label, French Label, Key, Padlock, Spanish Label
Features
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Maximum Temperature
250 Degrees F
Number of Keys Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPPL-YLW-25AL-KD
Zoro #
G723361072
UPC #
888434630938
Country of Origin
China

Dimensions

Body Thickness
5/8 in
Width Across Shackle
1 1/8 in
Shackle Height
1 3/16 in
Body Width
1 1/4 in
Shackle Diameter
3/16 in
Body Height
1 1/4 in
Overall Width
1.25 in
Fits Chest Size
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Details

Shackle Material Coating
Anodized
Includes
English Label, French Label, Key, Padlock, Spanish Label
Features
Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Maximum Temperature
250 Degrees F
Number of Keys Included
1
Number of Bumpers
0
Non-Removable Key
Yes
For Location
Indoor, Outdoor
Body Shape
Square
Legend
Danger Locked Out Do Not Remove, Danger Verrouille Ne Pas Enlever, Peligro Equipo Bloqueado No Remueva
Body Material Coating
Anodized
Opening Type
Key
Padlock Body Material
Nylon
Standards
EAR99, FDA, OSHA 1910.147, RoHS
Language
English, French, Spanish
Vertical Shackle Clearance
1 in
Horizontal Shackle Clearance
3/4 in
Header
Danger
Item
Padlock
Body Color
Yellow
Key Type
Keyed Different
Minimum Temperature
-15 Degrees F
Number of Tumbler Pins
6
Labeling
Label Included
Shackle Material
Aluminum
Resistance Properties
Corrosion Resistant, Impact Resistant, Tamper Resistant
Key Style
Standard

Description

Padlock, Body Color Yellow, Body Height 1 1/4 in, Body Thickness 5/8 in, Body Width 1 1/4 in, Header Danger, Horizontal Shackle Clearance 3/4 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Tamper Resistant, Shackle Diameter 3/16 in, Shackle Height 1 3/16 in, Shackle Material Aluminum, Vertical Shackle Clearance 1 in, Width Across Shackle 1 1/8 in, Body Material Coating Anodized, Body Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews