Gobo Projector, Black, 7 1/2 in H
- Mfr # SP-40-SW
- Zoro # G423355012
product price:Â
$
1,241.99
/ea
Free Shipping & Returns
Key Features
Product Type
Safety Sign Projector
Watts
40 W
Laser Color
Black
Power Source - TS Only
AC Power
Includes
Mounting Yoke, Power Cord, Sign Projector 40 W LED with Semi-wide Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-40-SW
- Zoro #
- G423355012
- UPC #
- 888434646311
- Country of Origin
- China
Dimensions
- Width
- 7 3/4 in
- Length
- 5 1/2 in
- Height
- 7 1/2 in
Details
- Product Type
- Safety Sign Projector
- Item
- Gobo Projector
- Watts
- 40 W
- Laser Color
- Black
- Power Source - TS Only
- AC Power
- Includes
- Mounting Yoke, Power Cord, Sign Projector 40 W LED with Semi-wide Lens
- Voltage
- 110 V, 240 V
- Power Source
- AC Power
- Power Source - old
- AC Power
Description
Gobo Projector, Voltage 110 V, 240 V, Watts 40 W, Length 5 1/2 in, Width 7 3/4 in, Height 7 1/2 in, Legend/Background Color Not Applicable, Includes Mounting Yoke, Power Cord, Sign Projector 40 W LED with Semi-wide Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.