Shop All Lockout Padlocks
Brady
Lockout Padlock, KD, Red, 1-2/5"H, PK6
Mfr # 118926
Zoro # G7435671
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 2/5 in
- Standards OSHA
- Body Thickness 5/8 in
- Number of Keys 1
- Legend Danger Locked Out Do Not Remove
Product Information
- Brand Brady
- MFR # 118926
- Zoro # G7435671
- UPC # 754473661632
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Height | 1 2/5 in |
Body Width | 1 1/5 in |
Shackle Height | 1 in |
Shackle Diameter | 1/5 in |
Width Across Shackle | 3/4 in |
Overall Width | 1.2 in |
Details
Description
Lockout Padlock, Body Color Red, Body Height 1 2/5 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 1/5 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 1/5 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, M, (RWG14M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S ( 2 ), Orange/Black (KCCPW-02-S)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- SELLSTROM Safety Goggles, Clear Uncoated Lens, 880 Series (S88000)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KD6)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KA6)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (123344)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (51347)
- BRADY Lockout Padlock, Al, Org, Key Different, PK6 (ALU-ORG-38ST-KD6PK)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- BRADY Lockout Padlock, Nylon, Ylw, Rectangle, PK6 (NYL-YLW-38PL-KD6PK)
- Brady Lockout Padlocks