Shop All Tags
Brady
Number Tag, Brass, DCWR 001-025, PK25
Mfr # 87331
Zoro # G9392747
product price: $37.79
/pk 25, $1.51/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Cold Water Return
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Numbered Tag, Valve Tag Application Domestic Cold Water Return, Tag Text Legend DCWR (Domestic Cold Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- BRADY Label, 1 in W, Clear; White (M6-31-427)
- MASTER LOCK Gate Valve Lockout, Fits Sz 6 to 10 (483)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50199)
- BRADY Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86445)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, Brs, PK10 (86438)
- BRADY Forklift(TM) Tag Kit 11 1/2 in H, English (FLT-ETSH9A)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG005E)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR148)
- Brady Tags