Shop All Tags
Brady
Number Tag, Brass, Series DHW 101-125, PK25
Mfr # 87184
Zoro # G9392187
product price: $40.79
/pk 25, $1.63/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Application Domestic Hot Water
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Numbered Tag, Valve Tag Application Domestic Hot Water, Tag Text Legend DHW (Domestic Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Number of Printed Sides 1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, White, 300ft x 4 In (TF4W300-200)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-8-X)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1125-RD_10X7 (U5-1125-RD_10X7)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- BRADY Scafftag(R) Caut Insr, Vinyl, PK100 (SCAF-STSI594)
- BRADY Laddertag(tm) Insr, 6-1/2 x 2 In, PK100 (LAD-EITL521)
- BRADY Caution Tag 5 3/4 in Height, English (86549)
- BRADY Svce Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (86625)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Sq, 3/16 In, PK25 (87643)
- Brady Tags