Shop BRADY
See all product information
Create Account
Padlock, PK3
- Mfr # SDAL-PRP-76ST-KA3
- Zoro # G924971056
product price:Â
$
73.25
/pk of 3, $24.42/ea
Key Features
Shackle Material
Steel
Labeling
No Label or Tag
Body Height
1 13/16 in
Padlock Body Material
Anodized Aluminum
Includes
(3) Keys, (3) Padlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-PRP-76ST-KA3
- Zoro #
- G924971056
- UPC #
- 888434674284
- Country of Origin
- China
- Item
- Padlock
- Body Color
- Purple
- Shackle Material
- Steel
- Labeling
- No Label or Tag
- Padlock Body Material
- Anodized Aluminum
- Includes
- (3) Keys, (3) Padlocks
- Number of Keys Included
- 3
- Resistance Properties
- Corrosion Resistant
- Key Type
- Keyed Alike
- Features
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
- Vertical Shackle Clearance
- 3 in
- Horizontal Shackle Clearance
- 13/16 in
- Number of Tumbler Pins
- 6
- Shackle Material Coating
- Chrome Plated
- Standards
- ECCN File No. EAR99, OSHA, RoHS Compliant with 2011/65/EU with Exemptions
- Key Style
- Standard
- Non-Removable Key
- Yes
- Body Material Coating
- Anodized
Dimensions
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
- Body Thickness
- 3/4 in
- Fits Chest Size
- Color-Matched Keys and Padlock Bodies, FDA-Approved Grease, Key Codes Engraved on Key and Lock Body
Description
Padlock, Body Color Purple, Body Height 1 13/16 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height Not Applicable, Shackle Material Steel, Vertical Shackle Clearance 3 in, Body Material Coating Anodized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.