Padlock
- Mfr # SDAL-ORG-38ST-019
- Zoro # G025075554
product price:Â
$
14.39
/ea
Key Features
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
Body Material Coating
Chrome-plated
Shackle Height
1 1/2 in
For Location
Indoor, Outdoor
Key Style
Standard Pin Tumbler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-019
- Zoro #
- G025075554
- UPC #
- 888434620137
- Country of Origin
- China
- Item
- Padlock
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Body Material Coating
- Chrome-plated
- For Location
- Indoor, Outdoor
- Key Style
- Standard Pin Tumbler
- Minimum Temperature
- -30 Degrees F
- Non-Removable Key
- Yes
- Number of Tumbler Pins
- 6
- Body Shape
- Rectangular
- Vertical Shackle Clearance
- 1 1/2 in
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Includes
- (1) Padlock, (2) Keys
- Number of Keys Included
- 2
- Opening Type
- Key
- Shackle Material
- Steel
- Standards
- OSHA
- Key Type
- Keyed Alike
- Shackle Material Coating
- Chrome-plated
- Control Key Registration Required
- Yes
- Labeling
- No Label or Tag
- Maximum Temperature
- 350 Degrees F
- Body Color
- Orange
- Padlock Body Material
- Aluminum
- Horizontal Shackle Clearance
- 13/16 in
Dimensions
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Overall Height
- 1.8 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
- Body Width
- 1 1/2 in
Description
Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.