Shop BRADY
See all product information
Create Account
Padlock
- Mfr # SDAL-ORG-38ST-021
- Zoro # G225075651
product price:Â
$
14.39
/ea
Key Features
Control Key Registration Required
Yes
Key Style
Standard Pin Tumbler
Overall Height
1.8 in
Number of Keys Included
2
Body Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDAL-ORG-38ST-021
- Zoro #
- G225075651
- UPC #
- 888434620151
- Country of Origin
- China
- Item
- Padlock
- Control Key Registration Required
- Yes
- Key Style
- Standard Pin Tumbler
- Number of Keys Included
- 2
- Body Shape
- Rectangular
- Opening Type
- Key
- Includes
- (1) Padlock, (2) Keys
- Shackle Material
- Steel
- Padlock Body Material
- Aluminum
- Horizontal Shackle Clearance
- 13/16 in
- Non-Removable Key
- Yes
- Standards
- OSHA
- Body Material Coating
- Chrome-plated
- Maximum Temperature
- 350 Degrees F
- Resistance Properties
- Non-Sparking, Corrosion Resistant, Fade Resistant
- Body Color
- Orange
- Labeling
- No Label or Tag
- Minimum Temperature
- -30 Degrees F
- Number of Tumbler Pins
- 6
- For Location
- Indoor, Outdoor
- Shackle Material Coating
- Chrome-plated
- Key Type
- Keyed Alike
- Features
- Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Orange, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key, Key-Retaining: Yes, Padlock Body Material: Aluminum, Shackle Material: Steel
- Vertical Shackle Clearance
- 1 1/2 in
Dimensions
- Overall Height
- 1.8 in
- Body Width
- 1 1/2 in
- Shackle Height
- 1 1/2 in
- Overall Width
- 1.5 in
- Body Height
- 1 13/16 in
- Shackle Diameter
- 1/4 in
Description
Padlock, Body Color Orange, Body Height 1 13/16 in, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Sparking, Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-plated, Body Shape Rectangular, Combination Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.