Padlock

  • Mfr # SDPL-YLW-38ST-030
  • Zoro # G025075264
product price: 
$
11.49
/ea

Key Features

Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Key Type
Keyed Alike
Legend Color
Black, Red, White
Sign Background Color
White
Key Style
Standard Pin Tumbler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDPL-YLW-38ST-030
Zoro #
G025075264
UPC #
888434617243
Country of Origin
China
Item
Lockout Padlock
Features
Body Size: 1.8 in H x 1.5 in W x 0.75 in D, Color: Yellow, Key Mechanism: Standard Pin Tumbler, Key Option: Keyed Alike with Key Code, Key-Retaining: Yes, Padlock Body Material: Nylon, Shackle Material: Steel
Key Type
Keyed Alike
Legend Color
Black, Red, White
Sign Background Color
White
Key Style
Standard Pin Tumbler
Non-Removable Key
Yes
Body Shape
Rectangular
Padlock Body Material
Nylon
Horizontal Shackle Clearance
13/16 in
Shackle Material
Steel
Control Key Registration Required
Yes
Vertical Shackle Clearance
1 1/2 in
Header
DANGER/DANGER/PELIGRO/PERIGO
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Resistance Properties
Corrosion Resistant
Number of Tumbler Pins
6
Labeling
Label Included
Language
English, French, Portuguese, Spanish
For Location
Indoor, Outdoor
Body Color
Yellow
Standards
OSHA
Legend
EQUIPAMENTO BLOQUEADO NÃO REMOVER, EQUIPO BLOQUEADO NO REMUEVA, LOCKED OUT DO NOT REMOVE, VERROUILLÉ NE PAS ENLEVER
Opening Type
Key
Body Material Coating
Chrome-Plated
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Portuguese Label, (1) Spanish Label
Shackle Material Coating
Chrome-plated
Number of Keys Included
1

Dimensions

Overall Height
1.8 in
Body Height
1 13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Shackle Height
1 1/2 in
Body Width
1 1/2 in
Body Thickness
13/16 in

Description

Lockout Padlock, Body Color Yellow, Body Height 1 13/16 in, Body Thickness 13/16 in, Body Width 1 1/2 in, Header DANGER/DANGER/PELIGRO/PERIGO, Horizontal Shackle Clearance 13/16 in, Key Style Standard Pin Tumbler, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Vertical Shackle Clearance 1 1/2 in, Body Material Coating Chrome-Plated, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.