Scanner Cable, Blue/Yellow, 6 9/16 ft L
- Mfr # 178564
- Zoro # G024161852
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Power Source
External Power Supply
Includes
Scanner Only, USB Cable
Scanner Features
Scan Feedback
Color
Blue, Yellow
Overall Width
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178564
- Zoro #
- G024161852
- UPC #
- 888434644881
- Country of Origin
- Malaysia
- Power Source
- External Power Supply
- Includes
- Scanner Only, USB Cable
- Item
- Scanner Cable
- Scanner Features
- Scan Feedback
- Color
- Blue, Yellow
- Voltage
- 100 to 240V
- Scanner Attachments Included
- Scanner Cable
- Scanner Type
- Handheld
- Specifications
- EAR99, IP65, RoHS Compliant
- Connection Type
- USB
- Weight
- 1.1 lb
- Warranty
- 3 yr
- Printer Connectivity
- USB, USB 2.0
- Scanner Cable Required
- Scanner Cable Required
- Data Capture
- Aztec, BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, Data Matrix, GS1 DataBar, Han Xin, Hong Kong 2 Of 5, IATA 2 Of 5, Interleaved 2 Of 5, Matrix 2 Of 5, Micro QR, MSI Plessey, NEC 2 Of 5, PDF417, Pharmacode, Plessey, QR Code, Straight 2 Of 5, Telepen, Trioptic, UPC/EAN/JAN
- Application
- Industrial, Inventory Management, Warehousing
- Power Source - TS Only
- External Power Supply
- Power Source - old
- External Power Supply
- Wire Color
- Blue, Yellow
Dimensions
- Overall Width
- 3 3/8 in
- Cord Length
- 6 9/16 ft
- Overall Depth
- 6 in
- Overall Height
- 7 13/16 in
Description
Scanner Cable, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance Not Applicable, Model Number V2200, Weight 1.1 lb, Connection Type USB, Includes Scanner Only, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.