Brady
Tape, White, 100 ft. L, 2-1/4 In. W
Mfr # 113111
Zoro # G0171857
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color White
- Width 2 1/4 in
- Length 100 ft
- Material Vinyl
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White (1NXN1)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, L (V1130560U-L)
- WERNER Carabiner, Steel, Gold (A100301)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- BRADY Tape, Green, 100 ft. L, 4 In. W (113123)
- BRADY Tape, Yellow, 100 ft. L, 2-1/4 In. W (113116)
- BRADY Tape, White, 100 ft. L, 1/2 In. W (113113)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on White (M21-375-595-WT)
- BROTHER Brother® P-Touch® M Series Tape Cartridges, 1/2"W, Black on White, 2/Pack (M2312PK)
- Brady Label Maker Tapes, Labels, Signs & Tags