Brady

Voltage Card, 18 Marker, 110 Volts


product price: $4.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Label Size W x H 2-1/4 in x 1/2 in
  • Label Type Self-Stick Vinyl
  • Legend 110 Volts
  • Markers per Card 18
  • Character Height 5/16 in
See all product information

Product Information

Dimensions

Label Size W x H 2-1/4 in x 1/2 in
Character Height 5/16 in

Details

Item Conduit and Voltage Markers
Label Type Self-Stick Vinyl
Legend 110 Volts
Markers per Card 18
Label Style C
Background Color Orange
Legend Color Black
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Description

Conduit and Voltage Markers, Label Size W x H 2-1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend 110 Volts, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.