Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3203W
- Zoro # G224883004
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Includes Neutral Conductor
Neutral Conductor Not Included
Height
11 19/50 in
Number of Poles
3
Fuse Class
H, K, R
Width
10 43/100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUV3203W
- Zoro #
- G224883004
- UPC #
- 699252504741
- Country of Origin
- China
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Number of Poles
- 3
- Fuse Class
- H, K, R
- OEM Manufacturer
- ITE, Siemens
- Includes Weather Stripping
- Weather Stripping Included
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Amps
- 30 A
- Voltage
- 240V AC
- Fusible
- Yes
- Breaker Type
- BUV; UV
- Item
- Bus Plug
- Includes Ground Conductor
- Ground Conductor Not Included
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Dimensions
- Height
- 11 19/50 in
- Width
- 10 43/100 in
- Depth
- 10 61/100 in
Description
Bus Plug, Amps 30 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 11 19/50 in, Width 10 43/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.