Zoro Homepage

Elbow, SS, Comp. 1/8 in, FNPT 1/4 in

  • Mfr # N2502-02-02-SS

  • Zoro # G905386466


product price: $21.45
/ea

Key Features

Tube Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compatible Tube Wall Thickness
0.028 in
Fitting Material
Stainless Steel
Thread Size B
1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2502-02-02-SS
Zoro #
G905386466
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.028 in
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
31/32 in
Compression Thread Size
5/16-24
Pipe Size - Pipe Fitting
1/8 in x 1/8 in
Fitting Side B Pipe Size
1/8 in
Hex Size
7/16 in
Thread Size A
5/16-20
Thread Size 2
1/8-27
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-20
Fitting Side 2 Pipe Size
1/8 in

Details

Tube Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Fitting Material
Stainless Steel
Series
Brennan Instrumentation
Material Grade
316
Temp. Range
-20 Degrees to 100 Degrees F
Application
Hydraulics
Maximum Operating Pressure
8565 psi
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
System of Measurement
Imperial
Specific Fitting Shape
90 Degrees Elbow
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Compression
Max. Pressure
75000 psi
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compliance
ASME Specifications, ASTM Specifications
Fitting Side B Connection Type
FNPT
Fitting Connection Type
Instrumentation x FNPT
Item
Compression Fitting Elbow
Fitting Shape
90 Degrees Elbow
For Media Type
Gases, Lubricants
Operating Pressure - Maximum
8,565 psi
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
FNPT

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 8565 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 5/16-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.