52 in Recessed and Wall Mounted Electric Fireplace, Low Noise, Remote Control with Timer, Touch
- Mfr # MVDHM5378
- Zoro # G724931540
product price:
$
364.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Voltage
120 V
Color
Antique Black
Depth
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM5378
- Zoro #
- G724931540
- UPC #
- 290781558023
- Country of Origin
- China
Dimensions
- Width
- 4.21 in
- Height
- 17 in
- Depth
- 52 in
Details
- Voltage
- 120 V
- Color
- Antique Black
Description
Create a warm and inviting atmosphere with this versatile electric fireplace featuring customizable supplemental heat and a realistic 3D flame display. The 750W and 1,500W heat settings deliver up to 5,000 BTU of supplemental heat for spaces up to 400 sq. ft., while 11 temperature settings from 64°F to 82°F allow you to adjust comfort to your preference.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.