Broan
110 cfm cfm, 4 in Duct Dia., 120V, Yes
Mfr # AE110LK
Zoro # G601933766
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- CFM @ 0.100-In. SP 110 cfm
- Includes Hardware, Lights
- Duct Dia. 4 in
- Amps 0.3 A
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (192)
- NORITZ Angled Roof Flashing Vertical Roof Membe (ARF5)
- COMMERCIAL COOL 50 Pint Dehumdifier (CCD50JW)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater Freestanding (WES31-15110BLK)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB80L1)
- BROAN Commercial Fan, 120V AC, White Grille (L200E)
- BROAN Ceiling/Wall Bathroom Fan, 50 CFM, 120V AC, Duct Diameter 3 in, 1 Phase (688)
- BROAN Ventilation Fan, 11-3/4 in Overall H (L100E)
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan, <0.3 Sones (XB50)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB110)
- Broan Bathroom Fans