Shop All Flowmeters
Brooks
Flowmeter, Flow Range @ CCM of Air 0-6000
Mfr # 1250AR6071MRSVV
Zoro # G2777686
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 2 11/20 in
- Connection Size 1/8 in
- Flow Material Air and Water
Product Information
- Brand Brooks
- MFR # 1250AR6071MRSVV
- Zoro # G2777686
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 11/20 in |
Connection Size | 1/8 in |
Length | 2 11/32 in |
Height (In.) | 5-1/2 |
Length (In.) | 2-11/32" |
Width | 1 1/4 in |
Height | 5 1/2 in |
Width (In.) | 1-1/4" |
Connection Size (In.) | 1/8 FNPT |
Overall Width | 1.3 in |
Overall Height | 5.5 in |
Overall Length | 2.3 in |
Details
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 16.4 cSt, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Submersible Effluent Pump, 2hp, 14.5A (E191)
- DAYTON Cord Set, 16/3, 8 Ft., 115V (132458A)
- ACTION PUMP Tote, w/Meter, 12 Volt Viton Seals (G230)
- INGERSOLL-RAND Motor Tune Up Kit (AG1-TK1)
- BROOKS Flowmeter, Air, .2 to 5 LPM, Glass (1250AD6053ALSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1250AR6031MRSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-900 (1250AR6041MRSVV)
- BROOKS Flowmeter, Air, 15 to 150 LPH, Glass (1250AD6051ALSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1255AR1031MRSVV)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-855 (1255AR1041MRSVV)
- ABB 0-1600Cc/Min 1/4In Npt Variable Area Flow Meter (10A6100)
- Brooks Flowmeters