
IEC Pin and Sleeve Device, Female Mechanically Interlocked, 30A 3- Phase Delta 250V AC, Watertight
Mfr # BRY430MI9W
Zoro # G204395206
product price:Â $1,387.99
/ea
Free Shipping & Returns
Key Features
Type
Receptacle
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRY430MI9W
Zoro #
G204395206
UPC #
781786590090
Country of Origin
Poland
Dimensions
Wire Size
#12 AWG to #8 AWG
Details
Type
Receptacle
Phase
Three Phase
Material
Composite
Application
High Ampacity Connections
Color
Blue
Wattage
7500 W
Number Of Poles
3-Pole
Connectivity
Pressure Terminal Screws
Nema Rating
Non-NEMA
Item Type
Mechanically Interlocked Single
Material - Mounting Hardware
Screw Mounting
Series
Non-Fused Interlocks
Amperage Rating
30 A
Number Of Wires
4-Wire
Voltage Rating
3 Phase 200- 250 V
Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Female Mechanically Interlocked Receptacle, 30A 3- Phase Delta 250V AC, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.