Zoro Homepage

Locking Connector, Non-NEMA, 50 A, 250/600V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 3762

  • Zoro # G4439955


product price: $143.75
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250/600V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3762
Zoro #
G4439955
UPC #
781786652453
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.83 in
Cord Size
0.830 in to 1.250 in
Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
Overall Length
6.5 in
Width
2.56 in
Length
6.50 in
Height
2.56 in
Wire Size
#18 AWG to #8 AWG

Description

Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Composite, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Grade Industrial, Grounding Grounded, Market Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.