Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, White

  • Mfr # BRY8269NC

  • Zoro # G4438920


product price: $27.31
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRY8269NC
Zoro #
G4438920
UPC #
00781786005983
Country of Origin
China

Dimensions

Cord Size
0.245 in to 0.655 in
For Maximum Cable Diameter
0.66 in
Maximum Wire Size
10 AWG
Overall Length
2.95 in
For Minimum Cable Diameter
0.25 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
Cap Type
No Cap or Cover
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
Not Rated
Standards
NEMA WD-1, NEMA WD-5, UL 498
Resistance Properties
Impact Resistant
Antimicrobial
No
Material
Nylon
Voltage
125VAC
Special Features
Dust Resistant
Power Indicator
No
Grade
Hospital Grade
Corrosion Resistant
No
Market
Commercial, Industrial
Housing Material
Composite
Power Indicating Light
No
For Environment
Dry
For Location
Indoor
Grade - Plugs and Receptacles
Hospital
NEMA Plug Configuration - Plugs and Receptacles
5-15R

Description

Straight Blade Connector, Current Rating 15 A, Housing Color White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Dust Ignition Proof, Impact Resistant, Voltage Rating 125V AC, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Hospital Grade, Grounding Grounded, Housing Material Composite, IP Rating Not Rated, Market Commercial, Industrial, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products