Buckhorn
Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity
Mfr # BN4845342023000
Zoro # G7487776
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 2,500 lb
- Material Plastic
- Overall Length 48 in
- Overall Height 34 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H (0404501 BLACK)
- THUNDER GROUP 18 in Wire Shelf Divider (CMDC018)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX09)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085268)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 41.7 cu ft Volume Capacity (BG4840460263000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 36.3 cu ft Volume Capacity (BN4845412010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342010000)
- BUCKHORN Gray Bulk Container Lid, Plastic (TL4844030051000)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (BN3230252010000)
- BUCKHORN Gray Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280051000)
- Buckhorn Bulk Containers