IndWrkbench, 48"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 262937-0B07
  • Zoro # G324218591
product price: 
$
2,686.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Overall Width
48 in
Edge Shape
Square
Number of Work Surface Tops
1
Brake Type
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
262937-0B07
Zoro #
G324218591
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Maximum Adjustable Height
46 7/8 in
Minimum Adjustable Height
28 7/8 in
Overall Depth
33 7/8 in
Number of Height Positions
180
Height Adjustability
Adjustable Height
Top Thickness
1 1/4 in
Work Surface Depth
30 in
Work Surface Width
48 in
Height Adjustment Increments
1/8 in
Height Adjustment Mechanism
Electric

Details

Item
Industrial Workbench
Assembly
Fully Assembled
Edge Shape
Square
Number of Work Surface Tops
1
Brake Type
None
Leg Type
Straight Leg
Overall Load Capacity
400 lb
Color
Black
Frame Material
Steel
Number of Shelves
0
Number of Cabinets
0
Number of Knockouts
0
Top Material
High Pressure Laminate
Portability
Stationary
Product Type
Industrial Workbench
Number of Drawers
0
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
NSF Rated
Not NSF Rated
Frame Metal Material Gauge
14 ga
Frame Construction
Welded and Bolted
Lock Type
No Lock
Number of Outlets
18
Top Material Finish
Unfinished
Foot Type
Mighty Mount
Frame Material Finish
Powder Coated
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Legs
4
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.