IndWrkbench, 48"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 262937-7037
  • Zoro # G524218711
product price: 
$
2,686.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Unfinished
Height Adjustment Increments
1/8 in
Minimum Adjustable Height
28 7/8 in
Top Thickness
1 1/4 in
Maximum Adjustable Height
46 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
262937-7037
Zoro #
G524218711
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/8 in
Minimum Adjustable Height
28 7/8 in
Top Thickness
1 1/4 in
Maximum Adjustable Height
46 7/8 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric
Overall Width
48 in
Number of Height Positions
180
Work Surface Depth
30 in
Work Surface Width
48 in
Overall Depth
33 7/8 in

Details

Item
Industrial Workbench
Top Material Finish
Unfinished
Number of Work Surface Tops
1
Product Type
Industrial Workbench
Frame Material
Steel
Brake Type
None
Frame Construction
Welded and Bolted
Number of Shelves
0
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Frame Metal Material Gauge
14 ga
Number of Knockouts
0
Number of Outlets
18
Color
Gray
Foot Type
Mighty Mount
Portability
Stationary
NSF Rated
Not NSF Rated
Number of Drawers
0
Frame Material Finish
Powder Coated
Lock Type
No Lock
Number of Cabinets
0
Overall Load Capacity
400 lb
Leg Type
Straight Leg
Assembly
Fully Assembled
Top Material
High Pressure Laminate
Edge Shape
Square
Number of Legs
4
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews