IndWrkbench, 72"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 361320-0B07
  • Zoro # G624218420
product price: 
$
3,244.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Overall Load Capacity
400 lb
Maximum Adjustable Height
46 7/8 in
Height Adjustment Mechanism
Electric
Number of Work Surface Tops
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361320-0B07
Zoro #
G624218420
UPC #
-
Country of Origin
United States

Dimensions

Maximum Adjustable Height
46 7/8 in
Height Adjustment Mechanism
Electric
Top Thickness
1 1/4 in
Work Surface Depth
30 in
Work Surface Width
72 in
Number of Height Positions
180
Minimum Adjustable Height
28 7/8 in
Overall Width
72 in
Overall Depth
33 7/8 in
Height Adjustment Increments
1/8 in
Height Adjustability
Adjustable Height

Details

Item
Industrial Workbench
Number of Shelves
2
Overall Load Capacity
400 lb
Number of Work Surface Tops
1
Assembly
Fully Assembled
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Frame Material Finish
Powder Coated
Portability
Stationary
Frame Metal Material Gauge
14 ga
Top Material Finish
Unfinished
Lock Type
No Lock
NSF Rated
Not NSF Rated
Frame Material
Steel
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Number of Legs
4
Product Type
Industrial Workbench
Edge Shape
Square
Number of Drawers
0
Frame Construction
Welded and Bolted
Leg Type
Straight Leg
Brake Type
None
Foot Type
Mighty Mount
Color
Black
Top Material
High Pressure Laminate
Number of Outlets
18
Maximum Shelf Load Capacity
25 lb
Number of Cabinets
0
Number of Knockouts
0
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews