Shop BUILT SYSTEMS

IndWrkbench, 60"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 265650-7037
  • Zoro # G124218753

product price: 
$
3,586.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Foot Type
Mighty Mount
Height Adjustability
Adjustable Height
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Leg Type
Straight Leg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265650-7037
Zoro #
G124218753
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Maximum Adjustable Height
47 1/2 in
Minimum Adjustable Height
29 1/2 in
Work Surface Width
60 in
Height Adjustment Increments
1/8 in
Number of Height Positions
180
Overall Depth
33 7/8 in
Overall Width
60 in
Top Thickness
1 3/4 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Electric

Details

Item
Industrial Workbench
Assembly
Fully Assembled
Foot Type
Mighty Mount
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Leg Type
Straight Leg
Number of Knockouts
0
NSF Rated
Not NSF Rated
Frame Material Finish
Powder Coated
Top Material Finish
Catalyzed Lacquer
Frame Construction
Welded and Bolted
Frame Metal Material Gauge
14 ga
Top Material
Hardwood Butcher Block
Number of Cabinets
0
Number of Work Surface Tops
1
Product Type
Industrial Workbench
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Number of Legs
4
Frame Material
Steel
Number of Outlets
18
Lock Type
No Lock
Overall Load Capacity
400 lb
Edge Shape
Square
Number of Shelves
0
Color
Gray
Number of Drawers
0
Brake Type
None
Portability
Stationary
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.