Shop BUILT SYSTEMS

IndWrkbench, 60"W, 33-7/8"D, Hi-Press Lam

  • Mfr # 265530-0B07
  • Zoro # G324218409

product price: 
$
3,410.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Outlets
18
Frame Material
Steel
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Frame Metal Material Gauge
14 ga
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265530-0B07
Zoro #
G324218409
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Top Thickness
1 1/4 in
Overall Depth
33 7/8 in
Minimum Adjustable Height
28 7/8 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Height Adjustment Increments
1/8 in
Work Surface Width
60 in
Number of Height Positions
180
Height Adjustment Mechanism
Electric
Maximum Adjustable Height
46 7/8 in

Details

Item
Industrial Workbench
Number of Outlets
18
Frame Material
Steel
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Frame Metal Material Gauge
14 ga
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Knockouts
0
Frame Construction
Welded and Bolted
NSF Rated
Not NSF Rated
Leg Type
Straight Leg
Number of Drawers
0
Edge Shape
Square
Lock Type
No Lock
Brake Type
None
Foot Type
Mighty Mount
Top Material Finish
Unfinished
Portability
Stationary
Number of Cabinets
0
Frame Material Finish
Powder Coated
Number of Shelves
0
Number of Work Surface Tops
1
Product Type
Industrial Workbench
Assembly
Fully Assembled
Color
Black
Number of Legs
4
Overall Load Capacity
400 lb
Top Material
High Pressure Laminate
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material High Pressure Laminate, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 46 7/8 in, Minimum Adjustable Height 28 7/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.