Shop BUILT SYSTEMS

IndWrkbench, 60"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 361322-0B07
  • Zoro # G124218555

product price: 
$
3,347.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Cabinets
0
Number of Knockouts
0
Brake Type
None
Work Surface Depth
30 in
Lock Type
No Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361322-0B07
Zoro #
G124218555
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Top Thickness
1 3/4 in
Maximum Adjustable Height
47 1/2 in
Height Adjustment Mechanism
Electric
Overall Width
60 in
Height Adjustment Increments
1/8 in
Number of Height Positions
180
Minimum Adjustable Height
29 1/2 in
Overall Depth
33 7/8 in
Work Surface Width
60 in

Details

Item
Industrial Workbench
Number of Cabinets
0
Number of Knockouts
0
Brake Type
None
Lock Type
No Lock
Number of Work Surface Tops
1
Leg Type
Straight Leg
Maximum Shelf Load Capacity
25 lb
Foot Type
Mighty Mount
Number of Legs
4
Color
Black
Frame Metal Material Gauge
14 ga
Portability
Stationary
Overall Load Capacity
400 lb
Top Material
Hardwood Butcher Block
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Top Material Finish
Catalyzed Lacquer
Number of Drawers
0
Number of Outlets
18
Number of Shelves
2
Assembly
Fully Assembled
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Frame Material
Steel
Frame Material Finish
Powder Coated
Product Type
Industrial Workbench
NSF Rated
Not NSF Rated
Edge Shape
Square
Frame Construction
Welded and Bolted
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.