Shop BUILT SYSTEMS

IndWrkbench, 48"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 263057-0B07
  • Zoro # G724218412

product price: 
$
2,900.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Height Positions
180
Height Adjustment Mechanism
Electric
Number of Work Surface Tops
1
Assembly
Fully Assembled
Top Thickness
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
263057-0B07
Zoro #
G724218412
UPC #
-
Country of Origin
United States

Dimensions

Number of Height Positions
180
Height Adjustment Mechanism
Electric
Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/8 in
Work Surface Width
48 in
Work Surface Depth
30 in
Minimum Adjustable Height
29 1/2 in
Overall Width
48 in
Maximum Adjustable Height
47 1/2 in
Overall Depth
33 7/8 in

Details

Item
Industrial Workbench
Number of Work Surface Tops
1
Assembly
Fully Assembled
Edge Shape
Square
Frame Metal Material Gauge
14 ga
Leg Type
Straight Leg
Lock Type
No Lock
Product Type
Industrial Workbench
Frame Material
Steel
Frame Material Finish
Powder Coated
Portability
Stationary
Number of Cabinets
0
Frame Construction
Welded and Bolted
Brake Type
None
Number of Shelves
0
Foot Type
Mighty Mount
Overall Load Capacity
400 lb
Number of Outlets
18
Color
Black
Top Material Finish
Catalyzed Lacquer
Included Components
Power Strip, Light, Light Mounting Frame, Bin Rail
Number of Legs
4
NSF Rated
Not NSF Rated
Top Material
Hardwood Butcher Block
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Knockouts
0
Number of Drawers
0
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.