IndWrkbench, 48"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 265649-0B07
  • Zoro # G324218454
product price: 
$
3,224.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded and Bolted
Brake Type
None
Work Surface Width
48 in
Maximum Adjustable Height
47 1/2 in
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265649-0B07
Zoro #
G324218454
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
48 in
Maximum Adjustable Height
47 1/2 in
Minimum Adjustable Height
29 1/2 in
Overall Width
48 in
Top Thickness
1 3/4 in
Number of Height Positions
180
Overall Depth
33 7/8 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Electric
Height Adjustment Increments
1/8 in
Height Adjustability
Adjustable Height

Details

Item
Industrial Workbench
Frame Construction
Welded and Bolted
Brake Type
None
Frame Material
Steel
Edge Shape
Square
Overall Load Capacity
400 lb
Color
Black
Assembly
Fully Assembled
Leg Type
Straight Leg
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Number of Drawers
0
Number of Knockouts
0
Number of Shelves
0
Number of Legs
4
Foot Type
Mighty Mount
Product Type
Industrial Workbench
Frame Material Finish
Powder Coated
Lock Type
No Lock
Number of Cabinets
0
Portability
Stationary
Top Material
Hardwood Butcher Block
Frame Metal Material Gauge
14 ga
NSF Rated
Not NSF Rated
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Outlets
18
Number of Work Surface Tops
1
Top Material Finish
Catalyzed Lacquer
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews