IndWrkbench, 60"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 361322-7037
  • Zoro # G924218700
product price: 
$
3,347.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
60 in
Frame Construction
Welded and Bolted
Leg Type
Straight Leg
Work Surface Depth
30 in
Overall Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361322-7037
Zoro #
G924218700
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
60 in
Work Surface Depth
30 in
Overall Width
60 in
Height Adjustment Increments
1/8 in
Top Thickness
1 3/4 in
Minimum Adjustable Height
29 1/2 in
Number of Height Positions
180
Height Adjustment Mechanism
Electric
Maximum Adjustable Height
47 1/2 in
Overall Depth
33 7/8 in
Height Adjustability
Adjustable Height

Details

Item
Industrial Workbench
Frame Construction
Welded and Bolted
Leg Type
Straight Leg
Number of Cabinets
0
Assembly
Fully Assembled
Overall Load Capacity
400 lb
Number of Knockouts
0
Product Type
Industrial Workbench
Maximum Shelf Load Capacity
25 lb
Number of Shelves
2
Brake Type
None
Frame Material
Steel
Number of Outlets
18
Edge Shape
Square
NSF Rated
Not NSF Rated
Frame Material Finish
Powder Coated
Color
Gray
Portability
Stationary
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Legs
4
Top Material Finish
Catalyzed Lacquer
Foot Type
Mighty Mount
Top Material
Hardwood Butcher Block
Frame Metal Material Gauge
14 ga
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Lock Type
No Lock
Number of Drawers
0
Number of Work Surface Tops
1
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.