IndWrkbench, 72"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 265651-7037
  • Zoro # G624218680
product price: 
$
3,885.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
Work Surface Width
72 in
NSF Rated
Not NSF Rated
Height Adjustment Mechanism
Electric
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
265651-7037
Zoro #
G624218680
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
72 in
Height Adjustment Mechanism
Electric
Height Adjustment Increments
1/8 in
Overall Width
72 in
Top Thickness
1 3/4 in
Number of Height Positions
180
Maximum Adjustable Height
47 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
29 1/2 in
Work Surface Depth
30 in
Overall Depth
33 7/8 in

Details

Item
Industrial Workbench
Included Components
Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail
NSF Rated
Not NSF Rated
Portability
Stationary
Frame Material
Steel
Number of Outlets
18
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Lock Type
No Lock
Number of Drawers
0
Frame Material Finish
Powder Coated
Number of Knockouts
0
Number of Cabinets
0
Brake Type
None
Top Material Finish
Catalyzed Lacquer
Assembly
Fully Assembled
Frame Construction
Welded and Bolted
Edge Shape
Square
Overall Load Capacity
400 lb
Number of Work Surface Tops
1
Top Material
Hardwood Butcher Block
Product Type
Industrial Workbench
Foot Type
Mighty Mount
Leg Type
Straight Leg
Number of Legs
4
Color
Gray
Number of Shelves
0
Frame Metal Material Gauge
14 ga
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Light, Light Mounting Frame, Pegboard, Bin Rail, Number of Outlets 18, Number of Shelves 0, Overall Depth 33 7/8 in

Ratings & reviews