IndWrkbench, 72"W, 33-7/8"D, HrdButcherBlk

  • Mfr # 361323-0B07
  • Zoro # G424218828
product price: 
$
3,547.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
72 in
Assembly
Fully Assembled
Minimum Adjustable Height
29 1/2 in
Overall Load Capacity
400 lb
Height Adjustment Increments
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
361323-0B07
Zoro #
G424218828
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
72 in
Minimum Adjustable Height
29 1/2 in
Height Adjustment Increments
1/8 in
Top Thickness
1 3/4 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Electric
Overall Width
72 in
Maximum Adjustable Height
47 1/2 in
Overall Depth
33 7/8 in
Height Adjustability
Adjustable Height
Number of Height Positions
180

Details

Item
Industrial Workbench
Assembly
Fully Assembled
Overall Load Capacity
400 lb
Frame Metal Material Gauge
14 ga
Includes
3 in Mighty Mount Feet, Programmable Hand Switch
Number of Outlets
18
Number of Drawers
0
Foot Type
Mighty Mount
Frame Construction
Welded and Bolted
Top Material
Hardwood Butcher Block
NSF Rated
Not NSF Rated
Edge Shape
Square
Number of Legs
4
Leg Type
Straight Leg
Number of Work Surface Tops
1
Color
Black
Number of Shelves
2
Number of Cabinets
0
Portability
Stationary
Frame Material Finish
Powder Coated
Frame Material
Steel
Included Components
Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail
Lock Type
No Lock
Maximum Shelf Load Capacity
25 lb
Brake Type
None
Top Material Finish
Catalyzed Lacquer
Number of Knockouts
0
Product Type
Industrial Workbench
Wire Color
Black

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 47 1/2 in, Minimum Adjustable Height 29 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Power Strip, Upper Shelf, Light, Light Mounting Frame, Bin Rail, Number of Outlets 18, Number of Shelves 2, Overall Depth 33 7/8 in

Ratings & reviews