Burndy
Mechanical Conn, Lug, 600 kcmil to 2 AWG
Mfr # KA36U
Zoro # G4695521
original price:
$29.14
21% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Lug
- No. of Conductors 1
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 600 kcmil Stranded
- Stud Size 3/8 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELAIRE VENTOSTAT DUCT MT TRANSMITTER, 1CH CO2, VOLTAGE, 8 INCH PROBE, 0-2K PPM (T8042)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- BURNDY Insulated Multitap Connector, 4.01 In. L (BISR250)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG, PK5 (GKA4C)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (K22A36U2)
- Burndy Mechanical Lugs