Shop All Mechanical Lugs
Burndy
Mechanical Conn, Terminal, 4 to 14 AWG
Mfr # KPA4CTP
Zoro # G4669691
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 4 AWG Stranded/Solid
- Stud Size 1/4 in
Product Information
- Brand Burndy
- MFR # KPA4CTP
- Zoro # G4669691
- UPC # 781810554043
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 4 AWG Stranded/Solid |
Stud Size | 1/4 in |
Length | 1.28 in |
Width | 1.0 in |
Length (Straight Wireway) | 1.28 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Tongue Length | 0.71 in |
For Stud Size | 1/4 in |
Hole Diameter | 0.28 in |
Strip Length | 9/16 in |
Overall Length | 1.28 in |
Overall Width | 1 in |
Tongue Width | 0.5 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Wire Size | 12 AWG, 14 AWG, 4 AWG, 6 AWG, 8 AWG |
Overall Depth | 1/2 in |
Details
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.28 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.71 in, Tongue Width 0.5 in, Tongue Thickness 0.07 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Gray (HBL3000BGY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A, 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Steel, With LiftCover (CS6375M2)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC, Size: 8mm Mounting dia (24M073)
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Mechanicl Conn, Splice, 2 Cond, 2 to 14 AWG (AMS2)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- BURNDY Insulated Multitap Connector, 4.63 In. L (1PBS350)
- BURNDY Insulated Multitap Connector, 2.91 In. L (1PBS1/0)
- BURNDY Mechanical Conn, Terminal, 4/0 to 1/0 AWG (KPA28)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- Burndy Lugs & Split Bolts