Zoro Homepage

Mechanical Lug, 4 Conductor, 1/2 in Stud, Aluminum

  • Mfr # K4A31U4N

  • Zoro # G216451785


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Screw Finish
Tin Plated
Screw Material
Aluminum
Standards
ARRA Compliant, CSA Certified, UL Listed
Body Material
Aluminum
Hole Spacing
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4A31U4N
Zoro #
G216451785
UPC #
781810370421
Country of Origin
United States

Dimensions

Overall Depth
1 3/8 in
For Stranded Copper Wire Size - Maximum
350 kcmil
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Width
5.04 in
Overall Length
4.5 in
Hole Diameter
0.56 in
For Stud Size
1/2 in

Details

Screw Finish
Tin Plated
Screw Material
Aluminum
Standards
ARRA Compliant, CSA Certified, UL Listed
Body Material
Aluminum
Hole Spacing
1.75 in
Torque
275 in-lb
Item
Mechanical Lug
RoHS Compliant
No
Number of Conductors
4
For Conductor Material
Aluminum, Copper
Special Features
Provide Low Contact Resistance
Compatible with Product Type
Aluminum Conductor, Copper Conductor
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
Number of Holes
4
Connector Type
Parallel Set-Screw

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 1/2 in, Number of Holes 4, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Number of Conductors 4, Connector Type Set Screw, Standards ARRA Compliant, CSA Certified, UL Listed, Compatible with Product Type Aluminum Conductor, Copper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.