Mechanical Lug, 4 AWG Max, 1 Conductor, 1 Hole, #10 Stud, Copper

  • Mfr # CL501TN

  • Zoro # G4672175


product price: $84.89
/pk 10, $8.49/ea
Free Shipping & Returns

Key Features

No. of Conductors
1
Min. Conductor Size
14 AWG Stranded/Solid
Max. Conductor Size
4 AWG Solid/Stranded
Number of Holes
1
Stud Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL501TN
Zoro #
G4672175
UPC #
781810558478
Country of Origin
Canada

Dimensions

Min. Conductor Size
14 AWG Stranded/Solid
Max. Conductor Size
4 AWG Solid/Stranded
Stud Size
#10
Length
1.13 in
Width
0.85 in
Length (Straight Wireway)
1.13 in
Overall Width
0.85 in
Tongue Width
0.38 in
For Stranded Copper Wire Size - Minimum
14 AWG
Tongue Length
0.47 in
Tongue Thickness
0.15 in
Overall Depth
13/16 in
Overall Length
1.13 in
Hole Diameter
0.22 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stud Size
#10
Dimension - Hole Size inch
0.22 in
Conductor - Copper Str Size Range
14 AWG-4 AWG
Dimension - Hole Size mm
6 mm
Dimension - Width inch
0.38 in
Dimension - Height inch
0.85 in
Dimension - D inch
0.47 in
Dimension - Width mm
10 mm
Dimension - Stud Size inch
17/64
Conductor - Copper Solid Size
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - Length Overall inch
1.13 in
Conductor - Copper Solid Size Range
14 AWG-4 AWG
Dimension - L Length Overall mm
29 mm
Dimension - N inch
0.19 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
For Maximum Wire Size
4 AWG
For Minimum Wire Size
14 AWG

Details

Item
Mechanical Lug
No. of Conductors
1
Number of Holes
1
Material
Copper
Standards
CSA Certified, UL Listed
No. of Holes
1
Screw Material
Stainless Steel
Body Material
Copper
Head Style
Slotted
Special Features
Direct Burial Applications In Earth Or Concrete, Open Faced Design
Compatible with Product Type
Grounding Equipments
For Conductor Material
Copper
Number of Conductors
1
Contact Finish
Tin
Type
Open-Faced
Trade Name
QIKLUG
Industry Standard(s)
UL467
Application
For Direct Burial Applications In Concrete Or Earth, For Fast Lay-In Of The Conductor Without The Need For Cutting Or Breaking, For Solar Panel Grounding
Certification - CSA Approved
Yes
Conductor Type
CU C Str-Size
Plated
Y
Plating Type
Tin - Electro Plated
UL Listed
Yes
Material - Hardware
Stainless Steel
Certification - UL Listed Direct Burial
Y
Number of Terminations
1
Connector Type
Lay-In Lug

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size #10, Head Style Slotted, Number of Holes 1, Hole Diameter 0.22 in, Hole Spacing Not Applicable, Body Material Copper, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.47 in, Tongue Width 0.38 in, Tongue Thickness 0.15 in, Connector Type Lay-In Lug, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.